Zoro Homepage

Round Bottle, 4 Oz, 112mm H, PK160

  • Mfr # 5120422C-24

  • Zoro # G7714725


product price: $267.99
/pk 160, $1.67/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120422C-24
Zoro #
G7714725
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Height
112mm
Labware Screw Closure Size
22-400 mm
Labware Height - Metric
112 mm
Screw Closure Size
22-400 mm
Mouth Size
Narrow
Overall Height - Metric
112 mm
Body Diameter - Metric
48 mm
Minimum Screw Closure Size
22 mm

Description

Bottle, Body Color Amber, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Liner Material Rubber, Screw Closure Size 22-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage, Shape Boston Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.