Zoro Homepage

Round Bottle, 4 Oz, 95mm H, Foam, PK180

  • Mfr # 5220438C-26

  • Zoro # G7714831


product price: $423.99
/pk 180, $2.36/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220438C-26
Zoro #
G7714831
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
95 mm
Height
95mm
Screw Closure Size
38-400 mm
Mouth Size
Wide
Overall Height - Metric
95 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
54 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Bottle/Jar Shape
Round
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Labware Body Color
Amber
Labware Closure Material
PTFE
Labware Basic Material
Glass
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Labware Closure Liner Material
PTFE
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E438 Type II
Capacity - Metric
125 mL
Body Color
Amber
Graduated
No
Bottle Type
Packer
Basic Material
Glass
Body Material
Soda Lime Glass
USP Specification
Type III
Capacity - English
4 fl oz
Closure Liner Material
LDPE/PTFE

Description

Bottle, Body Color Amber, Body Diameter - Metric 54 mm, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.