Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 4 Oz, 95mm H, PE, PK180

  • Mfr # 5220438C-22

  • Zoro # G7714847


product price: $316.99
/pk 180, $1.76/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220438C-22
Zoro #
G7714847
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
95 mm
Height
95mm
Screw Closure Size
38-400 mm
Body Diameter - Metric
54 mm
Overall Height - Metric
95 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Closure Liner Material
Polyethylene
Graduation Range
Not Specified
Labware Capacity - English
4 oz
Labware Closure Material
Polyethylene (PE)
Sterile/Non-Sterile
Non-Sterile
Body Color
Amber
Graduated
No
Bottle Type
Packer
Closure Liner Material
Polyethylene
USP Specification
Type III
Capacity - Metric
125 mL
Basic Material
Glass
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Capacity - English
4 fl oz

Description

Bottle, Body Color Amber, Body Diameter - Metric 54 mm, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.