Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 500mL, 145mm H, PK48

  • Mfr # 5711670B

  • Zoro # G7934613


product price: $107.99
/pk 48, $2.25/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711670B
Zoro #
G7934613
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Height
145mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Body Diameter - Metric
76 mm
Mouth Size
Wide
Minimum Screw Closure Size
70 mm
Overall Height - Metric
145 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Capacity - Metric
500 mL
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Viewing of Contents
Closure Included
No
Clarity
Transparent
Body Color
Clear
USP Specification
Type III
Graduated
No
Closure Liner Material
No Closure
Basic Material
Glass
Body Material
Soda Lime Glass
Bottle Type
Storage
ASTM Specification
E438 Type II
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.