Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 500mL, 168mm H, PK60

  • Mfr # 5111628B

  • Zoro # G8413237


product price: $154.99
/pk 60, $2.58/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
75 mm
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111628B
Zoro #
G8413237
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Height
168mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Mouth Size
Narrow
Body Diameter - Metric
75 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
168 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500ml
Bottle/Jar Shape
Round
Labware Capacity - Metric
500 mL
Labware Basic Material
Glass
Labware Body Color
Clear
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Basic Material
Glass
Capacity - English
16.9 fl oz
Clarity
Transparent
USP Specification
Type III
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
Closure Included
No
Graduated
No
Body Color
Clear
Capacity - Metric
500 mL
ASTM Specification
E438 Type II
Bottle Type
Storage

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.