Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 500mL, 168mm H, PK60

  • Mfr # 5121628B

  • Zoro # G8100197


product price: $141.99
/pk 60, $2.37/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121628B
Zoro #
G8100197
UPC #
-
Country of Origin
India

Dimensions

Diameter
75 mm
Height
168mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
168 mm
Mouth Size
Narrow
Body Diameter - Metric
75 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
500ml
Labware Basic Material
Glass
Labware Capacity - Metric
500 mL
Labware Body Color
Amber
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
ASTM Specification
E438 Type II
Capacity - Metric
500 mL
Closure Liner Material
No Closure
Bottle Type
Storage
Capacity - English
16.9 fl oz
Graduated
No
Body Material
Soda Lime Glass
Closure Included
No
USP Specification
Type III
Basic Material
Glass
Body Color
Amber

Description

Bottle, Body Color Amber, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.