Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 60mL, 75mm H, PK216

  • Mfr # 5220233B

  • Zoro # G7922555


product price: $197.99
/pk 216, $0.92/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
Capacity
60mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220233B
Zoro #
G7922555
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Labware Height - Metric
75 mm
Labware Screw Closure Size
33-400 mm
Height
75mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
44 mm
Overall Height - Metric
75 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
USP Specification
Type III
Basic Material
Glass
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
Capacity - English
2 fl oz
Capacity - Metric
60 mL
Bottle Type
Packer
Graduated
No
Body Color
Amber
ASTM Specification
E438 Type II
Closure Included
No

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.