Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 60mL, 83mm H, PK288

  • Mfr # 5710238B

  • Zoro # G7960601


product price: $255.99
/pk 288, $0.89/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
42 mm
Capacity
60mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710238B
Zoro #
G7960601
UPC #
-
Country of Origin
India

Dimensions

Diameter
42 mm
Height
83mm
Labware Height - Metric
83 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Overall Height - Metric
83 mm
Body Diameter - Metric
42 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Wide

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Viewing of Contents
USP Specification
Type III
Capacity - English
2 fl oz
Closure Included
No
Clarity
Transparent
Body Color
Clear
Graduated
No
Closure Liner Material
No Closure
Body Material
Soda Lime Glass
Bottle Type
Storage
Basic Material
Glass
ASTM Specification
E438 Type II
Capacity - Metric
60 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 42 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.