Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 60mL, 94mm H, PK288

  • Mfr # 5120220B

  • Zoro # G8179814


product price: $289.99
/pk 288, $1.01/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
Capacity
60mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120220B
Zoro #
G8179814
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Height
94mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Overall Height - Metric
94 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
60mL
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
ASTM Specification
E438 Type II
Bottle Type
Storage
Capacity - Metric
60 mL
Body Color
Amber
Body Material
Soda Lime Glass
Capacity - English
2 fl oz
Basic Material
Glass
Closure Liner Material
No Closure
Graduated
No
Closure Included
No
USP Specification
Type III

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.