Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 79mm H, Taper-Seal, PK432

  • Mfr # 5110120C-25

  • Zoro # G7714402


product price: $450.99
/pk 432, $1.04/ea
Free Shipping & Returns

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110120C-25
Zoro #
G7714402
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
79 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
79 mm
Body Diameter - Metric
31 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1 oz.
Labware Capacity - English
1 oz
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Type
Tamper Evident
Labware Body Color
Clear
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Closure Type
Tamper Evident
ASTM Specification
E438 Type II
Body Color
Clear
Capacity - Metric
30 mL
Closure Color
Black
Basic Material
Glass
Clarity
Transparent
Capacity - English
1 fl oz
Closure Liner Material
Polyethylene
Closure Included
Yes
Bottle Type
Storage
Graduated
No
USP Specification
Type III
Body Material
Soda Lime Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.