Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 8 Oz, 119mm H, PK84

  • Mfr # 5220845C-22

  • Zoro # G7714874


product price: $246.99
/pk 84, $2.94/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220845C-22
Zoro #
G7714874
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
66 mm
Labware Screw Closure Size
45-400 mm
Labware Height - Metric
119 mm
Height
119mm
Screw Closure Size
45-400 mm
Body Diameter - Metric
66 mm
Overall Height - Metric
119 mm
Minimum Screw Closure Size
45 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Capacity - English
8 oz
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Polyethylene (PE)
Labware Body Color
Amber
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
USP Specification
Type III
Body Color
Amber
Graduated
No
ASTM Specification
E438 Type II
Closure Liner Material
Polyethylene
Basic Material
Glass
Capacity - English
8 fl oz
Capacity - Metric
250 mL
Body Material
Soda Lime Glass
Bottle Type
Packer

Description

Bottle, Body Color Amber, Body Diameter - Metric 66 mm, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 119 mm, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.