Zoro Homepage

Round Bottle, 8 Oz, 119mm H, Tin Foil, PK84

  • Mfr # 5220845C-23

  • Zoro # G7714865


product price: $230.99
/pk 84, $2.75/ea
Free Shipping & Returns

Key Features

Closure Material
Tinfoil
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220845C-23
Zoro #
G7714865
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
66 mm
Labware Screw Closure Size
45-400 mm
Labware Height - Metric
119 mm
Height
119mm
Screw Closure Size
45-400 mm
Body Diameter - Metric
66 mm
Mouth Size
Wide
Minimum Screw Closure Size
45 mm
Overall Height - Metric
119 mm

Details

Item
Bottle
Closure Material
Tinfoil
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Closure Material
Tin Foil
Labware Closure Liner Material
Foil
Labware Capacity - English
8 oz
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Labware Body Color
Amber
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
250 mL
Body Material
Soda Lime Glass
Graduated
No
Capacity - English
8 fl oz
Body Color
Amber
USP Specification
Type III
Basic Material
Glass
ASTM Specification
E438 Type II
Bottle Type
Packer
Closure Liner Material
Tin Foil

Description

Bottle, Body Color Amber, Body Diameter - Metric 66 mm, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 119 mm, Screw Closure Size 45-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.