Zoro Homepage

Round Bottle, 8 Oz, 127mm H, Vinyl, PK96

  • Mfr # 5710858C-21

  • Zoro # G7715373


product price: $292.99
/pk 96, $3.05/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710858C-21
Zoro #
G7715373
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Labware Screw Closure Size
58-400 mm
Height
127mm
Labware Height - Metric
127 mm
Screw Closure Size
58-400 mm
Overall Height - Metric
127 mm
Body Diameter - Metric
62 mm
Mouth Size
Wide
Minimum Screw Closure Size
58 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Body Color
Clear
Labware Capacity - English
8 oz
Bottle/Jar Shape
Round
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
Not Specified
Labware Basic Material
Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Viewing of Contents
Clarity
Transparent
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Body Material
Soda Lime Glass
Basic Material
Glass
Graduated
No
ASTM Specification
E438 Type II
USP Specification
Type III
Bottle Type
Storage
Closure Included
Yes
Body Color
Clear
Closure Liner Material
Pulp/Vinyl
Closure Color
Black

Description

Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Easy Viewing of Contents, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.