Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 8 Oz, 136mm H, PK108

  • Mfr # 5110824C-21

  • Zoro # G7714481


product price: $183.99
/pk 108, $1.70/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110824C-21
Zoro #
G7714481
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Height - Metric
136 mm
Labware Screw Closure Size
24-400 mm
Height
136mm
Screw Closure Size
24-400 mm
Overall Height - Metric
136 mm
Body Diameter - Metric
60 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
8 oz.
Labware Closure Liner Material
Pulp/Vinyl
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - English
8 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Body Material
Soda Lime Glass
Clarity
Transparent
Bottle Type
Shrink Module
Closure Color
Black
ASTM Specification
E438 Type II
USP Specification
Type III
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
Basic Material
Glass
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Numbers of Bottles Included
108
Closure Included
Yes
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.