Zoro Homepage

Round Bottle, 8 Oz, 136mm H, PK108

  • Mfr # 5120824C-24

  • Zoro # G7714752


product price: $227.99
/pk 108, $2.11/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120824C-24
Zoro #
G7714752
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Height
136mm
Labware Height - Metric
136 mm
Labware Screw Closure Size
24-400 mm
Screw Closure Size
24-400 mm
Minimum Screw Closure Size
24 mm
Overall Height - Metric
136 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm

Description

Bottle, Body Color Amber, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Liner Material Rubber, Screw Closure Size 24-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage, Shape Boston Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.