Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, Medium, 30mL, 68mm H, PK432

  • Mfr # 5710133B

  • Zoro # G8352224


product price: $357.99
/pk 432, $0.83/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710133B
Zoro #
G8352224
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34 mm
Labware Height - Metric
68 mm
Height
68mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
34 mm
Overall Height - Metric
68 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Labware Basic Material
Glass
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Capacity - Metric
30 mL
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Viewing of Contents
Clarity
Transparent
Closure Included
No
ASTM Specification
E438 Type II
Body Color
Clear
USP Specification
Type III
Capacity - English
1 fl oz
Body Material
Soda Lime Glass
Graduated
No
Basic Material
Glass
Closure Liner Material
No Closure
Capacity - Metric
30 mL
Bottle Type
Storage

Description

Bottle, Body Color Clear, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.