Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 1000mL, Clear

  • Mfr # 601000-0724

  • Zoro # G7117260


product price: $70.89
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000-0724
Zoro #
G7117260
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
9.37 in
Stopper Size
24/40
Labware Height - Metric
238 mm
Compatible with Stopper Size
24/40
Joint Size
24/40
Body Diameter - Metric
130 mm
Overall Height - Metric
238 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
No
Material of Construction
Borosilicate Glass
Capacity
1000mL
Sterile/Non-Sterile
Non-Sterile
Includes
Suitable for a Metal cap, Plastic Cap, Foam Plug or Cotton Plug
Labware ASTM Specification
E438
Labware USP Specification
Type I
Item
Boiling Flask
Autoclavable
Yes
Special Features
Heavy-Walled, Standard Taper Joint
Color
clear
Standards
ASTM E438
Closure Type
Stopper
Graduated
No
Body Material
Borosilicate Glass
Closure Material
No Closure
ASTM Specification
E438
Basic Material
Glass
Capacity - English
34 fl oz
Glassware Class
A
USP Specification
Type I
Number of Flasks Included
1
Shape
Round
Neck Style
Straight
Body Color
Clear
Clarity
Transparent
Capacity - Metric
1 L

Description

Boiling Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Boiling, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.