Zoro Homepage

Round Bottom Flask, 100mL, Clear

  • Mfr # 601000-0224

  • Zoro # G6642730


product price: $45.49
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000-0224
Zoro #
G6642730
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.52 in
Labware Height - Metric
115 mm
Stopper Size
24/40
Joint Size
24/40
Compatible with Stopper Size
24/40
Overall Height - Metric
115 mm
Body Diameter - Metric
64 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy-Walled, Standard Taper Joint
Color
clear
Material of Construction
Borosilicate Glass
Includes Closure
No
Labware ASTM Specification
E438
Item
Boiling Flask
Includes
Standard Taper Stopper
Labware Closure Type
Stopper
Autoclavable
Yes
Capacity
100mL
Standards
ASTM E438
Neck Style
Straight
Graduated
No
Body Color
Clear
Body Material
Borosilicate Glass
Closure Type
Stopper
USP Specification
Type I
Capacity - English
3.38 fl oz
Shape
Round
Number of Flasks Included
1
ASTM Specification
E438
Closure Material
No Closure
Glassware Class
A
Basic Material
Glass
Clarity
Transparent
Capacity - Metric
100 mL

Description

Boiling Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 115 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.