Zoro Homepage

Round Bottom Flask, 2000mL, Clear

  • Mfr # 601000-0829

  • Zoro # G7116719


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000-0829
Zoro #
G7116719
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
29/42
Compatible with Stopper Size
29/42
Joint Size
29/42
Body Diameter - Metric
161 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Capacity
2000mL
Includes
Standard Taper outer joints
Includes Closure
No
Labware USP Specification
Type I
Autoclavable
Yes
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Item
Boiling Flask
Special Features
Heavy-Walled, Standard Taper Joint
Standards
ASTM E438
Body Color
Clear
Closure Type
Stopper
Basic Material
Glass
Neck Style
Straight
USP Specification
Type I
Clarity
Transparent
Capacity - Metric
2 L
Capacity - English
67.6 fl oz
ASTM Specification
E438
Graduated
No
Number of Flasks Included
1
Shape
Round
Closure Material
No Closure
Body Material
Borosilicate Glass
Glassware Class
A

Description

Boiling Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.