Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 250mL, Clear

  • Mfr # 601000-0424

  • Zoro # G7117096


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000-0424
Zoro #
G7117096
UPC #
-
Country of Origin
India

Dimensions

Stopper Size
24/40
Compatible with Stopper Size
24/40
Joint Size
24/40
Body Diameter - Metric
83 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Special Features
Heavy-Walled, Standard Taper Joint
Includes Closure
No
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Includes
Standard Taper Stopper
Item
Boiling Flask
Capacity
250ml
Labware USP Specification
Type I
Color
clear
Standards
ASTM E438
Graduated
No
Closure Material
No Closure
USP Specification
Type I
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - Metric
250 mL
Glassware Class
A
Body Color
Clear
Closure Type
Stopper
Neck Style
Straight
Basic Material
Glass
ASTM Specification
E438
Shape
Round
Capacity - English
8.45 fl oz

Description

Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.