Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 250mL, Clear

  • Mfr # K11001803-20

  • Zoro # G6633466


product price: $46.95
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11001803-20
Zoro #
G6633466
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
19/22
Compatible with Stopper Size
19/22
Joint Size
19/22

Details

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
250ml
Includes
Standard Taper Stopper
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Color
clear
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Item
Boiling Flask
Autoclavable
Yes
Labware ASTM Specification
E438
Special Features
Side Tube
Closure Type
Stopper
Body Material
Borosilicate Glass
Capacity - Metric
250 mL
Graduated
No
Standards
ASTM E438
Basic Material
Glass
ASTM Specification
E438
Closure Material
No Closure
Glassware Class
A
Neck Style
Straight
USP Specification
Type I
Shape
Round
Capacity - English
8.45 fl oz
Clarity
Transparent
Body Color
Clear

Description

Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.