Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 250mL, Glass, PK12

  • Mfr # 25200-250

  • Zoro # G2877500


product price: $252.99
/pk 12, $21.08/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25200-250
Zoro #
G2877500
UPC #
-
Country of Origin
Mexico

Dimensions

Height
149mm
Labware Height - English
27 in
Labware Height - Metric
149 mm
Overall Height
149mm
Stopper Size
5
Compatible with Stopper Size
5
Joint Size
5
Overall Height - Metric
149 mm
Body Diameter - Metric
83 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Includes
Standard Taper Stopper
Labware USP Specification
Type I
Includes Closure
No
Labware Closure Type
Stopper
Special Features
Reinforced Tooled Top
Item
Boiling Flask
Color
Clear
Capacity
250ml
Labware ASTM Specification
E438
Material of Construction
Glass
Sterile/Non-Sterile
Non-Sterile
Capacity - English
8.45 fl oz
Closure Material
No Closure
Body Color
Clear
Body Material
Borosilicate Glass
Graduated
No
Shape
Round
Glassware Class
A
Number of Flasks Included
12
Standards
ASTM E1403
Closure Type
Stopper
Capacity - Metric
250 mL
Clarity
Transparent
Neck Style
Straight
Basic Material
Glass
ASTM Specification
E1403
USP Specification
Type I

Description

Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 149 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 5, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1403, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.