Zoro Homepage

Round Bottom Flask, 3000mL, Clear

  • Mfr # 601000-0924

  • Zoro # G7117647


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
3,000 mL
Labware Capacity - English
101 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000-0924
Zoro #
G7117647
UPC #
-
Country of Origin
India

Dimensions

Stopper Size
24/40
Compatible with Stopper Size
24/40
Joint Size
24/40
Body Diameter - Metric
185 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
3,000 mL
Labware Capacity - English
101 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Item
Boiling Flask
Labware Closure Type
Stopper
Special Features
Heavy-Walled, Standard Taper Joint
Autoclavable
Yes
Capacity
3000mL
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Includes
Standard Taper outer joints
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Includes Closure
No
Standards
ASTM E438
Body Color
Clear
Neck Style
Straight
USP Specification
Type I
Closure Type
Stopper
ASTM Specification
E438
Capacity - English
101 fl oz
Graduated
No
Body Material
Borosilicate Glass
Basic Material
Glass
Number of Flasks Included
1
Shape
Round
Capacity - Metric
3 L
Glassware Class
A
Clarity
Transparent
Closure Material
No Closure

Description

Boiling Flask, Capacity - Metric 3 L, Capacity - English 101 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.