Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 500mL, Clear

  • Mfr # 601000-0624

  • Zoro # G7117050


product price: $53.49
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601000-0624
Zoro #
G7117050
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
24/40
Body Diameter - Metric
102 mm
Compatible with Stopper Size
24/40
Joint Size
24/40

Details

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Color
clear
Labware Closure Type
Stopper
Includes
Standard Taper Stopper
Item
Boiling Flask
Autoclavable
Yes
Capacity
500ml
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware ASTM Specification
E438
Special Features
Heavy-Walled, Standard Taper Joint
Standards
ASTM E438
USP Specification
Type I
Shape
Round
Capacity - Metric
500 mL
Closure Material
No Closure
Basic Material
Glass
Clarity
Transparent
Closure Type
Stopper
Glassware Class
A
Capacity - English
16.9 fl oz
Number of Flasks Included
1
Body Material
Borosilicate Glass
ASTM Specification
E438
Neck Style
Straight
Graduated
No
Body Color
Clear

Description

Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.