Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 50mL, Clear

  • Mfr # 601000-0124

  • Zoro # G6643397


product price: $45.89
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000-0124
Zoro #
G6643397
UPC #
-
Country of Origin
India

Dimensions

Stopper Size
24/40
Body Diameter - Metric
48 mm
Compatible with Stopper Size
24/40
Joint Size
24/40

Details

Flask Type
Boiling
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
50ml
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Includes Closure
No
Special Features
Heavy-Walled, Standard Taper Joint
Includes
Standard Taper outer joints
Labware Closure Type
Stopper
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Item
Boiling Flask
Color
clear
Standards
ASTM E438
Basic Material
Glass
Shape
Round
Capacity - English
1.7 fl oz
Number of Flasks Included
1
Glassware Class
A
Closure Material
No Closure
Body Material
Borosilicate Glass
ASTM Specification
E438
Neck Style
Straight
Graduated
No
Closure Type
Stopper
USP Specification
Type I
Clarity
Transparent
Capacity - Metric
50 mL
Body Color
Clear

Description

Boiling Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.