Zoro Homepage

Sample Bottle, 110mm H

  • Mfr # 896670-0000

  • Zoro # G7396308


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
French Square
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896670-0000
Zoro #
G7396308
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
110 mm
Labware Depth - Metric
50 mm
Height
110mm
Depth
50mm
Overall Depth - Metric
50 mm
Mouth Size
Narrow
Overall Height - Metric
110 mm

Description

Sampling Bottle, Body Color Clear, Bottle Type Sampling, Overall Height - Metric 110 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PTFE, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.