Zoro Homepage

Screw Thread Culture Tube, 30mL, PK500

  • Mfr # 73770-20150

  • Zoro # G7378537


product price: $339.99
/pk 500, $0.68/ea
Free Shipping & Returns

Key Features

For Use With
General Bacteriological Use, Tissue Culture Work
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
1.01 oz
Labware Length - English
5.9 in
Special Features
Modular Trays are Shrink-Wrapped in Plastic Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73770-20150
Zoro #
G7378537
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
5.9 in
GPI Thread Size/Finish
18-415
Labware Length - Metric
150 mm
Labware Outside Dia. - Metric
20 mm
Labware Screw Closure Size
18-415mm
Overall Height - Metric
150 mm
Screw Closure Size
18-415 mm
Body Diameter - Metric
20 mm

Details

Item
Screw Thread Culture Tube
For Use With
General Bacteriological Use, Tissue Culture Work
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
1.01 oz
Special Features
Modular Trays are Shrink-Wrapped in Plastic Film
Autoclavable
No
Liner
None
Labware Tube Type
Test Tube
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
Not Graduated
Graduation Range
Not Graduated
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Nominal Capacity - Metric
30 mL
Body Material
5.1 Borosilicate Glass
Clarity
Transparent
Body Color
Clear
Graduated
No
Nominal Capacity - English
1.01 oz
Basic Material
Glass
Closure Liner Design
Screw Thread
Nominal Capacity - Metric
30 mL
Includes Closure
No
Tube Type
Culture Tube

Description

Screw Thread Culture Tube, Nominal Capacity - Metric 30 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 1.01 oz, Overall Height - Metric 150 mm, Body Material 5.1 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure No, Screw Closure Size 18-415 mm, For Use With General Bacteriological Use, Tissue Culture Work, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Modular Trays are Shrink-Wrapped in Plastic Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.