Zoro Homepage

Serological Pipet, 5mL, PK12

  • Mfr # 37034B-5

  • Zoro # G6642496


product price: $281.99
/pk 12, $23.50/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
5 mL
Type
Wide Tip
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37034B-5
Zoro #
G6642496
UPC #
-
Country of Origin
Mexico

Dimensions

Length
350 mm
Overall Length
350 mm

Details

Material
Borosilicate Glass
Color
Clear
Capacity
5 mL
Type
Wide Tip
Item
Serological Pipette
Sterile/Non-Sterile
Non-Sterile
Graduation Range
0 to 4.8mL
Graduation Subdivisions
0.1 mL
Band Color
Blue
Tolerance
0.10ml
Material of Construction
Borosilicate Glass
Standards
ASTM Specification E1044, Style III, USP Type I and ASTM E438, Type I, Class B
Product Type
Serological Pipette
Pipette Type
Wide Tip
Sterility
Non-Sterile
Graduation Increments
0.1 mL
Capacity - Maximum
5 mL

Description

Serological Pipette, Wide Tip, Capacity 5 mL, Graduation Range 0 to 4.8mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.10mL, Length 350 mm, Band Color Blue, Non-Sterile, Standards ASTM Specification E1044, Style III, USP Type I and ASTM E438, Type I, Class B, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.