Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shake Flask, 1000mL, Clear, PK6

  • Mfr # 25630-1000

  • Zoro # G7118399


product price: $445.99
/pk 6, $74.33/ea
Free Shipping & Returns

Key Features

Flask Type
Shaker
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25630-1000
Zoro #
G7118399
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Labware Height - Metric
238 mm
Labware Height - English
9.37 in
Overall Height - Metric
230 mm

Details

Flask Type
Shaker
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Shaker Flask
Autoclavable
Yes
Includes
Three Neck
Includes Closure
No
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Color
clear
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Capacity
1000mL
Labware Closure Type
Stopper
Special Features
White Ceramic Enamel Marking Spots
Standards
ASTM E438
ASTM Specification
E438
Number of Flasks Included
6
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - English
34 fl oz
Neck Style
Straight
Basic Material
Glass
Body Color
Clear
Graduated
No
Closure Material
No Closure
Capacity - Metric
1 L
Glassware Class
A
Closure Type
Stopper
Number of Necks
3
USP Specification
Type I
Shape
Baffled

Description

Shaker Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Shaker, Overall Height - Metric 230 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Special Features White Ceramic Enamel Marking Spots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.