Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shake Flask, 125mL, Clear, PK6

  • Mfr # 25630-125

  • Zoro # G6633761


product price: $210.99
/pk 6, $35.17/ea
Free Shipping & Returns

Key Features

Flask Type
Shaker
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25630-125
Zoro #
G6633761
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
5 in
Stopper Size
4
Labware Height - Metric
125 mm
Overall Height - Metric
125 mm
Joint Size
4
Compatible with Stopper Size
4

Details

Flask Type
Shaker
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Capacity
125ml
Labware Closure Type
Stopper
Autoclavable
Yes
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Item
Shaker Flask
Includes
Autoclabable
Includes Closure
No
Special Features
White Ceramic Enamel Marking Spots
Labware ASTM Specification
E438
Standards
ASTM E438
Capacity - Metric
125 mL
Shape
Baffled
Body Material
Borosilicate Glass
Clarity
Transparent
Basic Material
Glass
USP Specification
Type I
Body Color
Clear
Closure Material
No Closure
Glassware Class
A
Graduated
No
Closure Type
Stopper
Capacity - English
4.22 fl oz
Number of Flasks Included
6
Neck Style
Straight
ASTM Specification
E438

Description

Shaker Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Shaker, Overall Height - Metric 125 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 4, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.