Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shake Flask, 2000mL, Clear, PK6

  • Mfr # 25630-2000

  • Zoro # G7118146


product price: $640.99
/pk 6, $106.83/ea
Free Shipping & Returns

Key Features

Flask Type
Shaker
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25630-2000
Zoro #
G7118146
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
11.34 in
Labware Height - Metric
288 mm
Overall Height - Metric
288 mm

Details

Flask Type
Shaker
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
White Ceramic Enamel Marking Spots
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Includes
Suitable for a Metal Cap, Plastic Cap, Foam Plug or Cotton Plug
Capacity
2000mL
Item
Shaker Flask
Includes Closure
No
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Color
clear
Standards
ASTM E438
Shape
Baffled
Number of Flasks Included
6
Clarity
Transparent
Body Color
Clear
Body Material
Borosilicate Glass
Basic Material
Glass
Glassware Class
A
USP Specification
Type I
ASTM Specification
E438
Neck Style
Straight
Capacity - Metric
2 L
Capacity - English
67.6 fl oz
Closure Material
No Closure
Graduated
No

Description

Shaker Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Shaker, Overall Height - Metric 288 mm, USP Specification Type I, Includes Closure No, Neck Style Straight, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Special Features White Ceramic Enamel Marking Spots, Clarity Transparent, Shape Baffled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.