Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shake Flask, 250mL, Clear, PK6

  • Mfr # 25630-250

  • Zoro # G7117997


product price: $280.99
/pk 6, $46.83/ea
Free Shipping & Returns

Key Features

Flask Type
Shaker
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25630-250
Zoro #
G7117997
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
142 mm
Labware Height - English
5.6 in
Overall Height - Metric
142 mm

Details

Flask Type
Shaker
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Color
clear
Special Features
White Ceramic Enamel Marking Spots
Item
Shaker Flask
Capacity
250ml
Labware ASTM Specification
E438
Includes Closure
No
Includes
Autoclabable
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Standards
ASTM E438
Capacity - English
8.45 fl oz
Number of Flasks Included
6
Glassware Class
A
Body Material
Borosilicate Glass
Basic Material
Glass
USP Specification
Type I
Neck Style
Straight
Graduated
No
ASTM Specification
E438
Closure Type
Stopper
Closure Material
No Closure
Capacity - Metric
250 mL
Clarity
Transparent
Body Color
Clear
Shape
Baffled

Description

Shaker Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Shaker, Overall Height - Metric 142 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Special Features White Ceramic Enamel Marking Spots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.