Zoro Homepage

Short Clear Glass Shell Vial, PK576

  • Mfr # 60931-8

  • Zoro # G816294430


product price: $458.99
/pk 576, $0.80/ea
Free Shipping & Returns

Key Features

Capacity
30 mL
Labware Basic Material
Glass
Includes Closure
No
Height
95 mm
Vial Style
Short Style Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60931-8
Zoro #
G816294430
UPC #
-
Country of Origin
United States

Dimensions

Height
95 mm
Outside Dia.
25 mm

Details

Item
Vial
Capacity
30 mL
Labware Basic Material
Glass
Includes Closure
No
Vial Style
Short Style Vial
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Body Material
Type I, 51 Expansion Borosilicate Glass

Description

Short Clear Glass Shell Vial, Package Quantity 576


  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Lab pack quantities
  • Plain top design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.