Zoro Homepage

Short Style Clear Glass Shell Vial, PK576

  • Mfr # 60965-4

  • Zoro # G116294437


product price: $337.99
/pk 576, $0.59/ea
Free Shipping & Returns

Key Features

Capacity
16 mL
Labware Basic Material
Glass
Includes Closure
No
Height
62 mm
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60965-4
Zoro #
G116294437
UPC #
-
Country of Origin
United States

Dimensions

Height
62 mm
Outside Dia.
24 mm

Details

Item
Vial
Capacity
16 mL
Labware Basic Material
Glass
Includes Closure
No
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Labware Body Color
Clear
Labware Clarity
Transparent
Vial Style
Short Style Vial

Description

Short Style Clear Glass Shell Vial, Package Quantity 576


  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Lab pack quantities
  • Plain top design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.