Zoro Homepage

Shrink Bottle w/Cap, 8 Oz, 137mm H, PK84

  • Mfr # 5610843C-22

  • Zoro # G8074692


product price: $215.99
/pk 84, $2.57/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610843C-22
Zoro #
G8074692
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Width
56mm
Labware Width - Metric
56 mm
Labware Depth - Metric
56 mm
Labware Height - Metric
137 mm
Height
137mm
Depth
56mm
Labware Screw Closure Size
43-400 mm
Screw Closure Size
43-400 mm
Overall Height - Metric
137 mm
Overall Depth - Metric
56 mm
Mouth Size
Wide
Overall Width - Metric
56 mm
Body Diameter - Metric
56 mm
Minimum Screw Closure Size
43 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Liner Material Polyethylene, Screw Closure Size 43-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.