Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Bottle w/Cap, 8 Oz, 137mm H, PK84

  • Mfr # 5610843C-24

  • Zoro # G7814073


product price: $193.99
/pk 84, $2.31/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610843C-24
Zoro #
G7814073
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Width
56mm
Depth
56mm
Labware Screw Closure Size
43-400 mm
Labware Depth - Metric
56 mm
Labware Height - Metric
137 mm
Labware Width - Metric
56 mm
Height
137mm
Screw Closure Size
43-400 mm
Overall Width - Metric
56 mm
Mouth Size
Wide
Overall Depth - Metric
56 mm
Body Diameter - Metric
56 mm
Minimum Screw Closure Size
43 mm
Overall Height - Metric
137 mm

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Bottle/Jar Shape
French Square
Graduation Range
Not Specified
Labware Capacity - English
8 oz
Labware Basic Material
Glass
Labware Closure Liner Material
Rubber
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Basic Material
Glass
Body Material
Soda Lime Glass
USP Specification
Type III
Clarity
Transparent
Capacity - Metric
250 mL
Closure Liner Material
Rubber
Body Color
Clear
Graduated
No
Capacity - English
8 fl oz
Bottle Type
Sampling
ASTM Specification
E438 Type II

Description

Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Liner Material Rubber, Screw Closure Size 43-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.