Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Modules Bottle w/Cap, 4 Oz, PK120

  • Mfr # 5610433C-21

  • Zoro # G8419984


product price: $153.99
/pk 120, $1.28/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610433C-21
Zoro #
G8419984
UPC #
-
Country of Origin
India

Dimensions

Diameter
45 mm
Labware Width - Metric
45 mm
Height
111mm
Labware Depth - Metric
45 mm
Labware Screw Closure Size
33-400 mm
Width
45mm
Labware Height - Metric
111 mm
Depth
45mm
Screw Closure Size
33-400 mm
Overall Width - Metric
45 mm
Overall Height - Metric
111 mm
Overall Depth - Metric
45 mm
Body Diameter - Metric
45 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
4 oz.
Bottle/Jar Shape
French Square
Graduation Range
Not Specified
Labware Capacity - English
4 oz
Labware Closure Liner Material
Pulp/Vinyl
Labware Body Color
Clear
Labware Basic Material
Glass
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
USP Specification
Type III
Capacity - English
4 fl oz
Clarity
Transparent
ASTM Specification
E438 Type II
Capacity - Metric
125 mL
Basic Material
Glass
Body Material
Soda Lime Glass
Body Color
Clear
Graduated
No
Closure Liner Material
Pulp/Vinyl

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.