Zoro Homepage

Snap Cap, Yellow, Round, PK6

  • Mfr # 28150R-5

  • Zoro # G6643476


product price: $32.49
/pk 6, $5.42/ea

Key Features

Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Labware Closure Liner Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28150R-5
Zoro #
G6643476
UPC #
-
Country of Origin
Mexico

Dimensions

Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Labware Closure Liner Design
Solid
Labware Closure Type
Snap On
Labware Closure Color
Yellow
Labware Closure Material
Polyethylene
Special Features
Economical and Efficient Closures
Color
Yellow
Closure Type
Snap On
Closure Liner Design
Solid
Closure Color
Yellow
Vented
No
Product Type
Snap Cap

Description

Cap, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Yellow, Closure Type Snap On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Economical and Efficient Closures, Closure Liner Design Solid, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.