
Snap Cap, Yellow, Round, PK6
Mfr # 28150R-6
Zoro # G6643336
product price: $41.79
/pk 6, $6.97/eaKey Features
Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Labware Closure Liner Design
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28150R-6
Zoro #
G6643336
UPC #
-
Country of Origin
United States
Dimensions
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Labware Closure Liner Design
Solid
Labware Closure Material
Polyethylene
Labware Closure Type
Snap On
Labware Closure Color
Yellow
Color
Yellow
Special Features
Economical and Efficient Closures
Closure Type
Snap On
Closure Liner Design
Solid
Closure Color
Yellow
Product Type
Snap Cap
Vented
No
Description
Cap, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Yellow, Closure Type Snap On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Economical and Efficient Closures, Closure Liner Design Solid, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.