Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solution Bottle, 1000mL, 215mm H, PK6

  • Mfr # KC15097-1000

  • Zoro # G7378500


product price: $761.99
/pk 6, $127.00/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC15097-1000
Zoro #
G7378500
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
110 mm
Height
215mm
Labware Height - Metric
215 mm
Body Diameter - Metric
110 mm
Mouth Size
Narrow
Overall Height - Metric
215 mm

Details

Item
Solution Bottle
Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
1000mL
Bottle/Jar Shape
Round
Includes Closure
Yes
Bottle/Jar Type
Media
Glassware Class
A
Labware Closure Liner Design
Flat
Labware Capacity - Metric
1 L
Labware Body Color
Clear
Labware Clarity
Transparent
Pre-Cleaned
No
Labware Closure Material
PTFE
Labware Closure Liner Material
Unlined
Special Features
Bottle Necks are Standard Taper Ground to Accept Flathead Color-Coded PTFE Stoppers, Designed for Storage of Solutions and Ideal for Media Preparation, Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Corrosive Chemicals, Liquids or Gases may be Directed into Organic Reactions Using Adapter 274750-0243, Narrow Mouth Increases Mechanical Strength
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Blue
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Standards
USP Type I, ASTM E438
USP Specification
Type I
Closure Included
Yes
Capacity - English
33.81 fl oz
Clarity
Transparent
Bottle Type
Media
Closure Color
Green
Graduated
No
ASTM Specification
E438 Type I
Body Color
Clear
Closure Liner Material
Unlined
Capacity - Metric
1 L
Closure Type
Screw On
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Liner Design
Flat

Description

Solution Bottle, Body Color Clear, Body Diameter - Metric 110 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 215 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Green, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.