Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solution Bottle, 2000mL, 265mm H

  • Mfr # KC15097-2000

  • Zoro # G7396317


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
136 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC15097-2000
Zoro #
G7396317
UPC #
-
Country of Origin
United States

Dimensions

Diameter
136 mm
Labware Height - Metric
265 mm
Height
265mm
Mouth Size
Narrow
Overall Height - Metric
265 mm
Body Diameter - Metric
136 mm

Details

Item
Solution Bottle
Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
2000mL
Labware Closure Color
Green
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Special Features
Bottle Necks are Standard Taper Ground to Accept Flathead Color-Coded PTFE Stoppers, Designed for Storage of Solutions and Ideal for Media Preparation, Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Corrosive Chemicals, Liquids or Gases may be Directed into Organic Reactions Using Adapter 274750-0243, Narrow Mouth Increases Mechanical Strength
Labware Closure Liner Material
Unlined
Glassware Class
A
Labware Body Material
Type I Borosilicate Glass
Labware Closure Type
Stopper
Labware Closure Material
PTFE
Standards
USP Type I, ASTM E438
Pre-Cleaned
No
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Capacity - Metric
2 L
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Clarity
Transparent
Basic Material
Glass
Closure Included
Yes
Capacity - English
67.6 fl oz
Capacity - Metric
2 L
Closure Liner Design
Flat
Closure Liner Material
Unlined
ASTM Specification
E438 Type I
Closure Color
Green
Graduated
No
Body Color
Clear
Body Material
Borosilicate Glass
USP Specification
Type I
Bottle Type
Sampling
Clarity
Transparent
Closure Type
Stopper

Description

Solution Bottle, Body Color Clear, Body Diameter - Metric 136 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 265 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Green, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.