Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solution Bottle, 250mL, 145mm H, PK6

  • Mfr # KC15097-250

  • Zoro # G7420290


product price: $790.99
/pk 6, $131.83/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC15097-250
Zoro #
G7420290
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
72 mm
Labware Height - Metric
145 mm
Height
145mm
Overall Height - Metric
145 mm
Mouth Size
Narrow
Body Diameter - Metric
72 mm

Details

Item
Solution Bottle
Closure Material
PTFE
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Closure Color
White Clear
Standards
USP Type I, ASTM E438
Labware Closure Type
Screw On
Special Features
Bottle Necks are Standard Taper Ground to Accept Flathead Color-Coded PTFE Stoppers, Designed for Storage of Solutions and Ideal for Media Preparation, Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Corrosive Chemicals, Liquids or Gases may be Directed into Organic Reactions Using Adapter 274750-0243, Narrow Mouth Increases Mechanical Strength
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Closure Material
PTFE
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Clarity
Transparent
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Range
Not Specified
Labware Body Color
Clear
Pre-Cleaned
No
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Glassware Class
A
Graduated
No
Clarity
Transparent
Closure Liner Material
Unlined
Closure Type
Screw On
Closure Liner Design
Flat
Body Material
Borosilicate Glass
Closure Color
Gray
Body Color
Clear
Closure Included
Yes
Capacity - English
8.45 fl oz
Bottle Type
Sampling
Basic Material
Glass
Capacity - Metric
250 mL
USP Specification
Type I
ASTM Specification
E438 Type I

Description

Solution Bottle, Body Color Clear, Body Diameter - Metric 72 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Gray, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.