Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solution Bottle, 500mL, 180mm H, PK6

  • Mfr # KC15097-500

  • Zoro # G7378430


product price: $640.99
/pk 6, $106.83/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC15097-500
Zoro #
G7378430
UPC #
-
Country of Origin
United States

Dimensions

Diameter
89 mm
Height
180mm
Labware Height - Metric
180 mm
Overall Height - Metric
180 mm
Body Diameter - Metric
89 mm
Mouth Size
Narrow

Details

Item
Solution Bottle
Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
500ml
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Material
Unlined
Standards
USP Type I, ASTM E438
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Closure Color
Blue
Labware Clarity
Transparent
Glassware Class
A
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Capacity - Metric
500 mL
Labware Closure Material
PTFE
Bottle/Jar Type
Media
Labware Basic Material
Glass
Pre-Cleaned
No
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Special Features
Bottle Necks are Standard Taper Ground to Accept Flathead Color-Coded PTFE Stoppers, Designed for Storage of Solutions and Ideal for Media Preparation, Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Corrosive Chemicals, Liquids or Gases may be Directed into Organic Reactions Using Adapter 274750-0243, Narrow Mouth Increases Mechanical Strength
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - Metric
500 mL
Closure Type
Screw On
Closure Liner Design
Flat
Bottle Type
Media
Body Color
Clear
Closure Color
Blue
Basic Material
Glass
Graduated
No
Closure Liner Material
Unlined
ASTM Specification
E438 Type I
Capacity - English
16.9 fl oz
USP Specification
Type I
Closure Included
Yes

Description

Solution Bottle, Body Color Clear, Body Diameter - Metric 89 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 180 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.