Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 0.5 Oz, Rubber, PK576

  • Mfr # 5611220C-24

  • Zoro # G7715215


product price: $841.99
/pk 576, $1.46/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611220C-24
Zoro #
G7715215
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 mm
Labware Height - Metric
62 mm
Depth
26mm
Labware Screw Closure Size
20-400 mm
Height
62mm
Labware Width - Metric
26 mm
Labware Depth - Metric
26 mm
Width
26mm
Screw Closure Size
20-400 mm
Overall Height - Metric
62 mm
Overall Width - Metric
26 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
26 mm
Overall Depth - Metric
26 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
0.5 oz.
Labware Basic Material
Glass
Labware Capacity - English
0.5 oz
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Liner Material
Rubber
Bottle/Jar Shape
Square
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
15 mL
ASTM Specification
E438 Type II
Capacity - English
0.5 fl oz
Closure Liner Material
Rubber
Basic Material
Glass
Body Color
Clear
Graduated
No
Body Material
Soda Lime Glass
Clarity
Transparent
Bottle Type
Sampling
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 26 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.