Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 1 Oz, 72mm H, PE, PK280

  • Mfr # 5610124C-22

  • Zoro # G7740047


product price: $362.99
/pk 280, $1.30/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610124C-22
Zoro #
G7740047
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Labware Screw Closure Size
24-400 mm
Height
72mm
Labware Height - Metric
72 mm
Screw Closure Size
24-400 mm
Overall Height - Metric
72 mm
Overall Depth - Metric
31 mm
Mouth Size
Wide
Overall Width - Metric
31 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
31 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
1 oz.
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Labware Capacity - English
1 oz
Graduation Range
Not Specified
Labware Closure Material
Polyethylene (PE)
Labware Closure Liner Material
Polyethylene
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Bottle Type
Sampling
Body Color
Clear
USP Specification
Type III
Capacity - English
1 fl oz
Clarity
Transparent
Body Material
Soda Lime Glass
Graduated
No
Capacity - Metric
30 mL
ASTM Specification
E438 Type II
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.