Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 1 Oz, 72mm H, Vinyl, PK280

  • Mfr # 5610124C-21

  • Zoro # G7740056


product price: $351.99
/pk 280, $1.26/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610124C-21
Zoro #
G7740056
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Labware Height - Metric
72 mm
Height
72mm
Labware Depth - Metric
31 mm
Labware Screw Closure Size
24-400 mm
Width
31mm
Labware Width - Metric
31 mm
Depth
31mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
31 mm
Mouth Size
Wide
Minimum Screw Closure Size
24 mm
Overall Width - Metric
31 mm
Overall Depth - Metric
31 mm
Overall Height - Metric
72 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
1 oz.
Labware Basic Material
Glass
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
Not Specified
Includes Closure
Yes
Labware Body Color
Clear
Labware Capacity - English
1 oz
Bottle/Jar Shape
Square
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Body Material
Soda Lime Glass
Closure Color
Black
Body Color
Clear
Capacity - Metric
30 mL
Graduated
No
Closure Liner Material
Pulp/Vinyl
USP Specification
Type III
Clarity
Transparent
ASTM Specification
E438 Type II
Closure Included
Yes
Capacity - English
1 fl oz
Bottle Type
Sampling
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.