Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 125mL, 111mm H, PK120

  • Mfr # 5610433B

  • Zoro # G8120287


product price: $201.99
/pk 120, $1.68/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
Capacity
125ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610433B
Zoro #
G8120287
UPC #
-
Country of Origin
India

Dimensions

Diameter
45 mm
Labware Height - Metric
111 mm
Depth
45mm
Height
111mm
Labware Width - Metric
45 mm
Labware Screw Closure Size
33-400 mm
Width
45mm
Labware Depth - Metric
45 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
45 mm
Overall Width - Metric
45 mm
Overall Height - Metric
111 mm
Overall Depth - Metric
45 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Wide

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
125ml
Labware Capacity - Metric
125 mL
Graduation Range
Not Specified
Labware Body Color
Clear
Bottle/Jar Shape
Square
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Bottle Type
Sampling
USP Specification
Type III
Closure Liner Material
No Closure
Graduated
No
Body Color
Clear
Clarity
Transparent
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Body Material
Soda Lime Glass
Basic Material
Glass
ASTM Specification
E438 Type II
Closure Included
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.