Zoro Homepage

Square Bottle, 15mL, 62mm H, PK576

  • Mfr # 5611220B

  • Zoro # G8127296


product price: $504.99
/pk 576, $0.88/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
26 mm
Capacity
15ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611220B
Zoro #
G8127296
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
62 mm
Labware Depth - Metric
26 mm
Labware Width - Metric
26 mm
Depth
26mm
Height
62mm
Width
26mm
Screw Closure Size
20-400 mm
Overall Width - Metric
26 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
26 mm
Overall Depth - Metric
26 mm
Overall Height - Metric
62 mm
Mouth Size
Wide

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
15ml
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Square
Labware Capacity - Metric
15 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Closure Included
No
Clarity
Transparent
Graduated
No
Capacity - Metric
15 mL
Basic Material
Glass
Capacity - English
0.5 fl oz
Body Color
Clear
Body Material
Soda Lime Glass
Bottle Type
Sampling
Closure Liner Material
No Closure
USP Specification
Type III
ASTM Specification
E438 Type II

Description

Bottle, Body Color Clear, Body Diameter - Metric 26 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.