Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 30mL, 72mm H, PK280

  • Mfr # 5610124B

  • Zoro # G8305123


product price: $228.99
/pk 280, $0.82/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
31 mm
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610124B
Zoro #
G8305123
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Labware Screw Closure Size
24-400 mm
Labware Depth - Metric
31 mm
Depth
31mm
Labware Width - Metric
31 mm
Width
31mm
Height
72mm
Labware Height - Metric
72 mm
Screw Closure Size
24-400 mm
Overall Depth - Metric
31 mm
Overall Height - Metric
72 mm
Body Diameter - Metric
31 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Wide
Overall Width - Metric
31 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
30ml
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Capacity - Metric
30 mL
Bottle/Jar Shape
Square
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Body Color
Clear
Bottle Type
Sampling
Capacity - English
1 fl oz
Closure Included
No
Clarity
Transparent
ASTM Specification
E438 Type II
Closure Liner Material
No Closure
Basic Material
Glass
Graduated
No
USP Specification
Type III
Body Material
Soda Lime Glass
Capacity - Metric
30 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.