Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 500mL, 167mm H, PK40

  • Mfr # 5611648B

  • Zoro # G7853885


product price: $109.99
/pk 40, $2.75/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
68 mm
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611648B
Zoro #
G7853885
UPC #
-
Country of Origin
United States

Dimensions

Diameter
68 mm
Labware Width - Metric
68 mm
Height
167mm
Depth
68mm
Labware Screw Closure Size
48-400 mm
Labware Depth - Metric
68 mm
Labware Height - Metric
167 mm
Width
68mm
Screw Closure Size
48-400 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm
Overall Depth - Metric
68 mm
Minimum Screw Closure Size
48 mm
Overall Width - Metric
68 mm
Overall Height - Metric
167 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
500ml
Labware Capacity - Metric
500 mL
Bottle/Jar Shape
Square
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Capacity - English
16.9 fl oz
Body Color
Clear
Closure Liner Material
No Closure
Graduated
No
Closure Included
No
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Clarity
Transparent
Basic Material
Glass
Bottle Type
Sampling
USP Specification
Type III
Capacity - Metric
500 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.